40 gal Electric Tank Water Heater, Single Phase 78.9 in H

  • Mfr # PROPH40 T2 RH400-SO

  • Zoro # G415306756


product price:  $2,727.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
40 gal
Phase
Single
Overall Height
78.9 in
Tank Insulation Material
Non-CFC Foam
Overheat Protection
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROPH40 T2 RH400-SO
Zoro #
G415306756
UPC #
020352812809
Country of Origin
Mexico

Dimensions

Overall Height
78.9 in
Height to Cold Inlet
39.7 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in
Manufacturer Warranty Length
10 yr
Overall Width
25.4 in
Tank Diameter
20.25 in
Tank Height
62.31 in
Height to Hot Outlet
39.7 in
Height to T and P Valve
39.68 in
Overall Depth
20.5 in

Details

Item
Electric Tank Water Heater
Tank Capacity
40 gal
Phase
Single
Tank Insulation Material
Non-CFC Foam
Overheat Protection
Yes
Includes
360 Degrees Leak Detection Cable, Auto Shutoff Valve
Cold Inlet Type
NPT
Energy Factor
3.83
Element Material
Stainless Steel
Operating Voltage
208 to 240V
Power Consumption
5,000 W
First Hour Rating
60 gal
Maximum Water Pressure
150 psi
Market
Residential
Includes Heat Pump
Heat Pump Included
WiFi Enabled
Yes
Minimum Wattage
4,500 W
Recovery Rate @ Rise
26 gph @ 90 Degrees F
Maximum Recovery Flow Rate
26 gph @ 90 Degrees F
Environment
Indoor
Included Valves
Shutoff, Temperature and Pressure Relief
Features
Dip Tube Diffuser Reduces Sediment Improving Efficiency and Tank Life, Duct Ready Design, Easy Access Top Mounted Washable Air Filter, Premium Grade Anode Rod Extends the Life of the Tank
Water Connection Location
Top
Tank Lining Material
Vitreous Glass
Hot Outlet Type
NPT
Tank Outer Shell Material
Plastic
Standards
AHRI B and W Certified, CO2 Sustainability, cULus, Energy Star, LEED Poits 3, NSF/ANSI 372 Certified (Lead Content), Title 24 Compliant (JA13 Ready)
Equivalent BtuH
4,200 BtuH

Description

Electric Tank Water Heater, Operating Voltage 208 to 240V, Phase Single, Equivalent BtuH 4,200 BtuH, First Hour Rating 60 gal, Maximum Recovery Flow Rate 26 gph @ 90 Degrees F, Overall Height 78.9 in, Power Consumption 5,000 W, Tank Capacity 40 gal, Tank Diameter 20.25 in, Market Residential, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 21 A, Element Material Stainless Steel, Energy Factor 3.83, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.