Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 gal Electric Water Heater, Single, Three Phase 48.3 in H

  • Mfr # ELD40-FTB

  • Zoro # G704319474


product price: $2,282.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Commercial / Residential
Commercial
Tank Capacity
40 gal
Phase
Single, Three
Total Watts
12,000 W
Overall Height
48.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD40-FTB
Zoro #
G704319474
UPC #
020352683430
Country of Origin
United States

Dimensions

Overall Height
48.3 in
Overall Length
20 in
Overall Width
20.3 in
Overall Height - Water Heaters
48.25 in
Manufacturers Warranty Length
1 yr Limited Parts; 3 yr Limited Upgradable to 5 yr
Cold Inlet Size
3/4 in
Manufacturer Warranty Length
1 yr Limited Parts, 3 yr Limited Upgradable to 5 yr
Overall Depth
20 in
Tank Diameter
20.25 in
Hot Outlet Size
3/4 in

Details

Item
Electric Water Heater
Commercial / Residential
Commercial
Tank Capacity
40 gal
Phase
Single, Three
Total Watts
12,000 W
Standards
AHRI Compliant, CSA Certified, Low Lead Compliant, UL Listed
Energy Factor
0.93
Uniform Energy Factor
0.93
Phase - Water Heaters
Single; Three
Water Connection
3/4 in NPT
Recovery @ 100 F Rise
12 gph @ 100 Degrees F; 24 gph @ 100 Degrees F
Number of Elements
2
Item - Water Heaters
Electric Commercial Water Heaters
Features
Corrosion Resistant; Designed for Long Life and Top Performance; Energy Efficient Design; Low Lead Compliant; Simultaneous and Non-Simultaneous Wiring
Recovery @ 120 F Rise
10 gph @ 120 Degrees F (Non-Simultaneous Wiring); 20 gph @ 120 Degrees F (Simultaneous Wiring)
Includes
Brass Drain Valve
Tank Capacity - Plumbing
40 gal
Max. Pressure
150 psi
Tank Insulation Material
Polyurethane
Maximum Water Pressure
150 psi
Market
Commercial
Element Material
Copper, Magnesium Oxide
Thermal Efficiency
93 %
Hot Outlet Type
NPT
Recovery Rate @ Rise
10 gph @ 120 Degrees F, 12 gph @ 100 Degrees F, 15 gph @ 80 Degrees F, 20 gph @ 60 Degrees F
First Hour Rating
55 gal
Operating Voltage
208V AC
Tank Outer Shell Material
Steel
Automatic Thermostat
Yes
Maximum Recovery Flow Rate
30 gph @ 40 Degrees F
Tank Outer Shell Finish
Porcelain Enamel
Thermostat Mounting
Surface
Equivalent BtuH
40,946 BtuH
Cold Inlet Type
NPT
Power Consumption
12,000 W
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Operating Voltage 208V AC, Phase Single, Three, Equivalent BtuH 40,946 BtuH, First Hour Rating 55 gal, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 48.3 in, Power Consumption 12,000 W, Tank Capacity 40 gal, Tank Diameter 20.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.93, Hot Outlet Size 3/4 in, Hot Outlet Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.