40 gal Hybrid Electric Tank Water Heater, Single Phase 62 in H

  • Mfr # HPLD40-2RH

  • Zoro # G016066011


product price:  $2,505.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Energy Factor
3.83
Standards
NSF/ANSI 372, Title 24 Compliant
Features
CTA-2045 Communicator
Overall Width
20 in
Tank Capacity
40 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPLD40-2RH
Zoro #
G016066011
UPC #
020352867366
Country of Origin
Mexico

Dimensions

Overall Width
20 in
Overall Height
62 in
Hot Outlet Size
3/4 in
Tank Diameter
20.25 in
Manufacturer Warranty Length
3 yr Parts, 3 yr Tank
Tank Height
62.31 in
Height to Hot Outlet
3.6 in
Overall Depth
20.5 in
Height to T and P Valve
39.63 in

Details

Energy Factor
3.83
Standards
NSF/ANSI 372, Title 24 Compliant
Features
CTA-2045 Communicator
Tank Capacity
40 gal
Phase
Single
Item
Hybrid Electric Tank Water Heater
Minimum Wattage
4,500 W
WiFi Enabled
Yes
Maximum Water Pressure
150 psi
Market
Commercial
Product Type
Electric Hybrid Tank Water Heater
First Hour Rating
60 gal
Hot Outlet Type
NPT
Includes Heat Pump
Heat Pump Included
Tank Insulation Material
Non-CFC Foam
Element Material
Stainless Steel
Overheat Protection
Yes
Maximum Recovery Flow Rate
27 gph @ 90 Degrees F Rise
Water Connection Location
Side, Top
Control Type
Smart Device/App
Included Valves
Temperature and Pressure Relief
Recovery Rate @ Rise
27 gph @ 90 Degrees F Rise
Equivalent BtuH
4,200 BtuH
Operating Voltage
208 to 240V
Power Consumption
5,000 W

Description

Hybrid Electric Tank Water Heater, Operating Voltage 208 to 240V, Phase Single, Equivalent BtuH 4,200 BtuH, First Hour Rating 60 gal, Maximum Recovery Flow Rate 27 gph @ 90 Degrees F Rise, Overall Height 62 in, Power Consumption 5,000 W, Tank Capacity 40 gal, Tank Diameter 20.25 in, Market Commercial, Control Type Smart Device/App, Current 21 A, Element Material Stainless Steel, Energy Factor 3.83, Features CTA-2045 Communicator, Height to Hot Outlet 3.6 in, Height to T and P Valve 39.63 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.