This item is Discontinued.

Rheem 40 gal., Residential Electric Water Heater, 240 VAC, 1 Phase PRO+E40 T2 RH95 EC1

40 gal., Residential Electric Water Heater, 240 VAC, 1 Phase (Discontinued)

  • Mfr # PRO+E40 T2 RH95 EC1
  • Zoro # G9984247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO+E40 T2 RH95 EC1
Zoro #
G9984247
UPC #
020352657776
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
60 3/4 in
Jacket Dia.
19 1/4 in
Height to Top of Heater
60.75"
Height to Hot Side Connection
59 3/8 in
Height to Cold Side Connection
60 3/4
Height to T and P Opening
59 3/8 in
Overall Height
60.8 in
Manufacturers Warranty Length
8 yr Limited Tank and Parts
Height to Top of Vent Connection
60.75"

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Residential
Water Heater Design
Whole House
Tank Capacity - Plumbing
40.0 gal
Voltage - Water Heaters
240
Phase - Water Heaters
1
Total Watts
4,500 W
Amps AC
18.8 A
Residential / Commercial
Residential
Recovery @ 90 F Rise
21.0 gph
Number of Elements
2
Uniform Energy Factor
0.93
Fuel Type
Electric
Connection Location
Top
Max. Pressure
150 psi
Phase
Single
Features
Automatic Thermostat, Electric Junction Box Above Elements, Over Temperature Protector, Premium Grade Anode
Energy Factor
0.95
Water Connection
3/4 in NPT
Temp. Range
120 Degrees to 160 Degrees F
Item
Electric Water Heater
Standards
ASHRAE Standard 90, ICC Code, Meets or Exceeds ANSI Requirements, Meets or Exceeds NAECA
Tank Capacity
40 gal
Voltage
240 VAC
Vent Type
Standard
Compliance
AHRI, Model Receives LEED Point 1, UL
Includes
Brass Drain Valve, Everkleen(TM) Dip Tube, Stainless Steel Upper and Lower Element, System Sentinel Diagnostic to Elements Operation, T and P Valve
Green Environmental Attribute
Applicable to LEED Criteria
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Phase Single, Overall Height 60.8 in, Tank Capacity 40 gal, Number of Elements 2, Features Automatic Thermostat, Electric Junction Box Above Elements, Over Temperature Protector, Premium Grade Anode, Includes Brass Drain Valve, Everkleen(TM) Dip Tube, Stainless Steel Upper and Lower Element, System Sentinel Diagnostic to Elements Operation, T and P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.