This item is Discontinued.

Rheem 40 gal., Residential Electric Water Heater, 240 VAC, 1 Phase PROPE40 T2 RH95 EC2

40 gal., Residential Electric Water Heater, 240 VAC, 1 Phase (Discontinued)

  • Mfr # PROPE40 T2 RH95 EC2
  • Zoro # G4849470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PROPE40 T2 RH95 EC2
Zoro #
G4849470
UPC #
020352658155
Country of Origin
Multiple

Dimensions

Overall Height - Water Heaters
60 3/4 in
Jacket Dia.
22 1/4 in
Overall Length
18 1/4 in
Height to Cold Side Connection
63 5/8 in
Manufacturers Warranty Length
12 yr Limited Tank and Parts
Height (In.)
60-3/4"
Connection Size
3/4"
Height to Top of Vent Connection
63.63"
Height to Top of Heater
60.75"
Height to Hot Side Connection
63 5/8 in
Height to T and P Opening
63 5/8 in
Overall Width
18.3 in
Overall Height
60.8 in

Details

Item - Water Heaters
Electric Water Heater
Commercial / Residential
Residential
Water Heater Design
Whole House
Tank Capacity - Plumbing
40.0 gal
Voltage - Water Heaters
240
Phase - Water Heaters
1
Total Watts
5,500 W
Number of Elements
2
Industry Type
Residential
Includes
T and P Valve
Recovery @ 100 F Rise
112 gph
Compliance
ANSI, ASHRAE Standard 90, NAECA
Energy Factor
0.95
Water Connection
3/4 in NPT
Recovery @ 90 F Rise
26.0 gph
Tank Capacity
40 gal
System of Measurement
Inch
Connection Type
NPT
Voltage
240 VAC
Uniform Energy Factor
0.93
Vent Type
Standard
Connection Location
Top
Features
Over Temperature Protector Cuts Off Power During Excess Temperature Situations
Max. Pressure
150 psi
Phase
Single
Item
Electric Water Heater
Fuel Type
Electric
Temp. Range
110 Degrees to 150 Degrees F
Residential / Commercial
Residential
Amps AC
57.8 A
Standards
AHRI, UL
Product Type
Electric Tank Water Heater

Description

Electric Water Heater, Phase Single, Overall Height 60.8 in, Tank Capacity 40 gal, Number of Elements 2, Features Over Temperature Protector Cuts Off Power During Excess Temperature Situations, Includes T and P Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.