50 gal Electric Tank Water Heater, Single Phase 78.6 in H

  • Mfr # PROPH50 T2 RH400-15

  • Zoro # G715306760


product price:  $2,578.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Tank Capacity
50 gal
Phase
Single
Overall Height
78.6 in
Included Valves
Temperature and Pressure Relief
Power Consumption
2,750 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PROPH50 T2 RH400-15
Zoro #
G715306760
UPC #
020352813431
Country of Origin
Mexico

Dimensions

Overall Height
78.6 in
Overall Depth
22.5 in
Tank Diameter
22.25 in
Height to Hot Outlet
39.7 in
Height to Cold Inlet
39.7 in
Hot Outlet Size
3/4 in
Cold Inlet Size
3/4 in
Height to T and P Valve
39.68 in
Tank Height
61.75 in
Manufacturer Warranty Length
10 yr
Overall Width
27.4 in

Details

Item
Electric Tank Water Heater
Tank Capacity
50 gal
Phase
Single
Included Valves
Temperature and Pressure Relief
Power Consumption
2,750 W
Cold Inlet Type
NPT
Minimum Wattage
2,250 W
Standards
AHRI B and W Certified, CO2 Sustainability, cULus, Energy Star, LEED Poits 3, NSF/ANSI 372 Certified (Lead Content), Title 24 Compliant (JA13 Ready)
Maximum Water Pressure
150 psi
Tank Insulation Material
Non-CFC Foam
Tank Outer Shell Material
Plastic
Operating Voltage
208 to 240V
Market
Residential
Includes Heat Pump
Heat Pump Included
Hot Outlet Type
NPT
Energy Factor
3.75
Equivalent BtuH
4,200 BtuH
Recovery Rate @ Rise
16 gph @ 90 Degrees F
Environment
Indoor
Features
Dip Tube Diffuser Reduces Sediment Improving Efficiency and Tank Life, Duct Ready Design, Easy Access Top Mounted Washable Air Filter, Premium Grade Anode Rod Extends the Life of the Tank
WiFi Enabled
Yes
Overheat Protection
Yes
Tank Lining Material
Vitreous Glass
Maximum Recovery Flow Rate
16 gph @ 90 Degrees F
First Hour Rating
52 gal
Water Connection Location
Top
Element Material
Stainless Steel

Description

Electric Tank Water Heater, Operating Voltage 208 to 240V, Phase Single, Equivalent BtuH 4,200 BtuH, First Hour Rating 52 gal, Maximum Recovery Flow Rate 16 gph @ 90 Degrees F, Overall Height 78.6 in, Power Consumption 2,750 W, Tank Capacity 50 gal, Tank Diameter 22.25 in, Market Residential, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 12 A, Element Material Stainless Steel, Energy Factor 3.75, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.