50 gal Electric Tank Water Heater, Single Phase 78.6 in H

  • Mfr # PROPH50 T2 RH400-SO

  • Zoro # G515306762


product price:  $2,840.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Tank Capacity
50 gal
Phase
Single
Overall Height
78.6 in
Power Consumption
5,000 W
Minimum Wattage
4,500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROPH50 T2 RH400-SO
Zoro #
G515306762
UPC #
020352812830
Country of Origin
Mexico

Dimensions

Overall Height
78.6 in
Height to Cold Inlet
39.7 in
Manufacturer Warranty Length
10 yr
Cold Inlet Size
3/4 in
Overall Width
27.4 in
Hot Outlet Size
3/4 in
Tank Height
61.75 in
Overall Depth
22.5 in
Height to Hot Outlet
39.7 in
Height to T and P Valve
39.68 in
Tank Diameter
22.25 in

Details

Item
Electric Tank Water Heater
Tank Capacity
50 gal
Phase
Single
Power Consumption
5,000 W
Minimum Wattage
4,500 W
Maximum Recovery Flow Rate
27 gph @ 90 Degrees F
Tank Lining Material
Vitreous Glass
Market
Residential
Overheat Protection
Yes
Equivalent BtuH
4,200 BtuH
Includes
360 Degrees Leak Detection Cable, Auto Shutoff Valve
Maximum Water Pressure
150 psi
Standards
AHRI B and W Certified, CO2 Sustainability, cULus, Energy Star, LEED Poits 3, NSF/ANSI 372 Certified (Lead Content), Title 24 Compliant (JA13 Ready)
Energy Factor
3.88
Operating Voltage
208 to 240V
Water Connection Location
Top
Environment
Indoor
Included Valves
Shutoff, Temperature and Pressure Relief
Features
Dip Tube Diffuser Reduces Sediment Improving Efficiency and Tank Life, Duct Ready Design, Easy Access Top Mounted Washable Air Filter, Premium Grade Anode Rod Extends the Life of the Tank
Recovery Rate @ Rise
27 gph @ 90 Degrees F
Element Material
Stainless Steel
Hot Outlet Type
NPT
Includes Heat Pump
Heat Pump Included
Tank Outer Shell Material
Plastic
Tank Insulation Material
Non-CFC Foam
First Hour Rating
67 gal
Cold Inlet Type
NPT
WiFi Enabled
Yes

Description

Electric Tank Water Heater, Operating Voltage 208 to 240V, Phase Single, Equivalent BtuH 4,200 BtuH, First Hour Rating 67 gal, Maximum Recovery Flow Rate 27 gph @ 90 Degrees F, Overall Height 78.6 in, Power Consumption 5,000 W, Tank Capacity 50 gal, Tank Diameter 22.25 in, Market Residential, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 21 A, Element Material Stainless Steel, Energy Factor 3.88, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.