50 gal Electric Water Heater, Single Phase 58.4 in H

  • Mfr # PROPE50 T2 RH CG / 701672

  • Zoro # G414705338


product price:  $951.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
50 gal
Phase
Single
Overall Height
58.4 in
Hot Outlet Type
NPT
Energy Factor
0.92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PROPE50 T2 RH CG / 701672
Zoro #
G414705338
UPC #
020352764092
Country of Origin
Mexico

Dimensions

Overall Height
58.4 in
Tank Diameter
20.25 in
Hot Outlet Size
3/4 in
Height to Hot Outlet
61.6 in
Cold Inlet Size
3/4 in
Tank Height
58.38 in
Manufacturer Warranty Length
12 yr
Height to Cold Inlet
63.6 in

Details

Item
Electric Water Heater
Tank Capacity
50 gal
Phase
Single
Hot Outlet Type
NPT
Energy Factor
0.92
Maximum Recovery Flow Rate
25 gph @ 90 Degrees F Rise
Cold Inlet Type
NPT
WiFi Enabled
Yes
Power Consumption
6 kW
Minimum Wattage
5,500 W
Features
Electric Junction Box Located Above, Heating Elements for Easy Installation, High Performance and Lower Operating Cost, Over-Temperature Protector Cuts Off Power in Excess Temperature Situations
Included Valves
Temperature and Pressure Relief
Market
Residential
Standards
AHRI Certified, LEED Point 1, UL
Number of Elements
2
Element Material
Stainless Steel
Equivalent BtuH
18,766 BtuH
First Hour Rating
63 gal
Overheat Protection
Yes
Operating Voltage
240V

Description

Electric Water Heater, Operating Voltage 240V, Phase Single, Equivalent BtuH 18,766 BtuH, First Hour Rating 63 gal, Maximum Recovery Flow Rate 25 gph @ 90 Degrees F Rise, Overall Height 58.4 in, Power Consumption 6 kW, Tank Capacity 50 gal, Tank Diameter 20.25 in, Market Residential, Number of Elements 2, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Stainless Steel, Energy Factor 0.92

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.