55 gal Electric Water Heater, Single Phase 57 in H

  • Mfr # PROPE55 T2 RH92 CS/701388

  • Zoro # G014705325


product price:  $1,300.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
55 gal
Phase
Single
Overall Height
57 in
Minimum Wattage
5,500 W
Market
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROPE55 T2 RH92 CS/701388
Zoro #
G014705325
UPC #
020352760797
Country of Origin
Mexico

Dimensions

Overall Height
57 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in
For Household Size
2 to 4
Tank Height
57 in
Manufacturer Warranty Length
12 yr
Tank Diameter
22 in
Height to Cold Inlet
61.8 in
Height to Hot Outlet
59.8 in

Details

Item
Electric Water Heater
Tank Capacity
55 gal
Phase
Single
Minimum Wattage
5,500 W
Market
Residential
WiFi Enabled
Yes
Hot Outlet Type
NPT
Operating Voltage
240V
Included Valves
Shutoff
Maximum Recovery Flow Rate
25 gph @ 90 Degrees F Rise
Cold Inlet Type
NPT
Overheat Protection
Yes
Energy Factor
0.92
Power Consumption
6 kW
Features
Hot Water Availability Indicator, Self-Cleaning, Smart Control, Smart Detection, Smart Protection, Vacation Mode
Equivalent BtuH
18,766 BtuH
Standards
AHRI Certified, LEED Point 1, UL
First Hour Rating
74 gal
Control Type
Remote Control
Number of Elements
2
Element Material
Stainless Steel

Description

Electric Water Heater, Operating Voltage 240V, Phase Single, Equivalent BtuH 18,766 BtuH, First Hour Rating 74 gal, Maximum Recovery Flow Rate 25 gph @ 90 Degrees F Rise, Overall Height 57 in, Power Consumption 6 kW, Tank Capacity 55 gal, Tank Diameter 22 in, Market Residential, Number of Elements 2, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Control Type Remote Control, Element Material Stainless Steel, Energy Factor 0.92

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.