Zoro Homepage

65 gal Electric Water Heater, Single Phase 58.8 in H

  • Mfr # ELD66-D /637037

  • Zoro # G212937856


product price: $1,781.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Tank Capacity
65 gal
Phase
Single
Overall Height
58.8 in
Features
Durable Brass Drain Valve, Efficient Design, Long Life Heating Elements, Long Life Tank Design
Number of Elements
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD66-D /637037
Zoro #
G212937856
UPC #
020352637037
Country of Origin
United States

Dimensions

Overall Height
58.8 in
Cold Inlet Size
3/4 in
Manufacturer Warranty Length
6 yr
Tank Height
58.75 in
Hot Outlet Size
3/4 in
Tank Diameter
23 in

Details

Item
Electric Water Heater
Tank Capacity
65 gal
Phase
Single
Features
Durable Brass Drain Valve, Efficient Design, Long Life Heating Elements, Long Life Tank Design
Number of Elements
2
Standards
AHRI Certified, CSA, UL
Tank Insulation Material
Polyurethane Foam
Thermostat Mounting
Surface
Maximum Recovery Flow Rate
122 gph @ 40 Degrees F
Market
Commercial
Recovery Rate @ Rise
41 gph @ 120 Degrees F, 49 gph @ 100 Degrees F, 61 gph @ 80 Degrees F, 81 gph @ 60 Degrees F
Operating Voltage
277V AC
Product Type
Electric Tank Water Heater
Tank Outer Shell Finish
Porcelain Enamel
Maximum Delivered Temperature
181 Degrees F
Power Consumption
12,100 W
Cold Inlet Type
NPT
Tank Outer Shell Material
Steel
Automatic Thermostat
Yes
Maximum Water Pressure
150 psi
Element Material
Copper, Magnesium Oxide
Hot Outlet Type
NPT
First Hour Rating
67 gal
Equivalent BtuH
12,100 BtuH

Description

Electric Water Heater, Operating Voltage 277V AC, Phase Single, Equivalent BtuH 12,100 BtuH, First Hour Rating 67 gal, Maximum Recovery Flow Rate 122 gph @ 40 Degrees F, Overall Height 58.8 in, Power Consumption 12,100 W, Tank Capacity 65 gal, Tank Diameter 23 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.