65 gal Hybrid Electric Tank Water Heater, Single Phase 64.2 in H

  • Mfr # HPLD65-2RH

  • Zoro # G316066001


product price:  $3,292.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Features
CTA-2045 Communicator
Overall Width
24.3 in
Overall Height
64.2 in
Tank Capacity
65 gal
Standards
NSF/ANSI 372, Title 24 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HPLD65-2RH
Zoro #
G316066001
UPC #
020352867380
Country of Origin
Mexico

Dimensions

Overall Width
24.3 in
Overall Height
64.2 in
Overall Depth
24.6 in
Tank Diameter
24.25 in
Tank Height
64.31 in
Height to Hot Outlet
3.9 in
Height to T and P Valve
42.38 in
Manufacturer Warranty Length
3 yr Parts, 3 yr Tank
Hot Outlet Size
3/4 in

Details

Item
Hybrid Electric Tank Water Heater
Features
CTA-2045 Communicator
Tank Capacity
65 gal
Standards
NSF/ANSI 372, Title 24 Compliant
Phase
Single
Energy Factor
4.05
First Hour Rating
75 gal
Included Valves
Temperature and Pressure Relief
Maximum Recovery Flow Rate
27 gph @ 90 Degrees F Rise
Equivalent BtuH
4,200 BtuH
WiFi Enabled
Yes
Power Consumption
5,000 W
Product Type
Electric Hybrid Tank Water Heater
Water Connection Location
Side, Top
Maximum Water Pressure
150 psi
Market
Commercial
Minimum Wattage
4,500 W
Element Material
Stainless Steel
Overheat Protection
Yes
Includes Heat Pump
Heat Pump Included
Operating Voltage
208 to 240V
Tank Insulation Material
Non-CFC Foam
Hot Outlet Type
NPT
Recovery Rate @ Rise
27 gph @ 90 Degrees F Rise
Control Type
Smart Device/App

Description

Hybrid Electric Tank Water Heater, Operating Voltage 208 to 240V, Phase Single, Equivalent BtuH 4,200 BtuH, First Hour Rating 75 gal, Maximum Recovery Flow Rate 27 gph @ 90 Degrees F Rise, Overall Height 64.2 in, Power Consumption 5,000 W, Tank Capacity 65 gal, Tank Diameter 24.25 in, Market Commercial, Control Type Smart Device/App, Current 21 A, Element Material Stainless Steel, Energy Factor 4.05, Features CTA-2045 Communicator, Height to Hot Outlet 3.9 in, Height to T and P Valve 42.38 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.