80 gal Electric Tank Water Heater, Single Phase 91 in H

  • Mfr # PROPH80 T2 RH400-15

  • Zoro # G715306753


product price:  $3,883.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Tank Capacity
80 gal
Phase
Single
Overall Height
91 in
Overall Depth
24.6 in
Overheat Protection
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PROPH80 T2 RH400-15
Zoro #
G715306753
UPC #
020352813417
Country of Origin
Mexico

Dimensions

Overall Height
91 in
Overall Depth
24.6 in
Hot Outlet Size
3/4 in
Manufacturer Warranty Length
10 yr
Tank Diameter
24.25 in
Height to Hot Outlet
42.4 in
Height to Cold Inlet
42.4 in
Overall Width
29.5 in
Tank Height
74.19 in
Height to T and P Valve
42.38 in
Cold Inlet Size
3/4 in

Details

Item
Electric Tank Water Heater
Tank Capacity
80 gal
Phase
Single
Overheat Protection
Yes
Standards
AHRI B and W Certified, CO2 Sustainability, cULus, Energy Star, LEED Poits 3, NSF/ANSI 372 Certified (Lead Content), Title 24 Compliant (JA13 Ready)
Energy Factor
3.7
Market
Residential
Cold Inlet Type
NPT
Hot Outlet Type
NPT
First Hour Rating
67 gal
Tank Insulation Material
Non-CFC Foam
Operating Voltage
208 to 240V
Environment
Indoor
Features
Dip Tube Diffuser Reduces Sediment Improving Efficiency and Tank Life, Duct Ready Design, Easy Access Top Mounted Washable Air Filter, Premium Grade Anode Rod Extends the Life of the Tank
Water Connection Location
Top
Included Valves
Temperature and Pressure Relief
WiFi Enabled
Yes
Maximum Recovery Flow Rate
16 gph @ 90 Degrees F
Includes Heat Pump
Heat Pump Included
Maximum Water Pressure
150 psi
Recovery Rate @ Rise
16 gph @ 90 Degrees F
Tank Outer Shell Material
Plastic
Tank Lining Material
Vitreous Glass
Element Material
Stainless Steel
Minimum Wattage
2,250 W
Power Consumption
2,750 W
Equivalent BtuH
4,200 BtuH

Description

Electric Tank Water Heater, Operating Voltage 208 to 240V, Phase Single, Equivalent BtuH 4,200 BtuH, First Hour Rating 67 gal, Maximum Recovery Flow Rate 16 gph @ 90 Degrees F, Overall Height 91 in, Power Consumption 2,750 W, Tank Capacity 80 gal, Tank Diameter 24.25 in, Market Residential, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 12 A, Element Material Stainless Steel, Energy Factor 3.7, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.