80 gal Hybrid Electric Tank Water Heater, Single Phase 74.2 in H

  • Mfr # HPLD80-2RH

  • Zoro # G416065973


product price:  $3,824.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Standards
NSF/ANSI 372, Title 24 Compliant
Overall Height
74.2 in
Overall Width
24.3 in
Features
CTA-2045 Communicator
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPLD80-2RH
Zoro #
G416065973
UPC #
020352867397
Country of Origin
Mexico

Dimensions

Overall Height
74.2 in
Overall Width
24.3 in
Overall Depth
24.6 in
Manufacturer Warranty Length
3 yr Parts, 3 yr Tank
Height to Hot Outlet
3.9 in
Height to T and P Valve
42.38 in
Tank Height
74.31 in
Tank Diameter
24.25 in
Hot Outlet Size
3/4 in

Details

Standards
NSF/ANSI 372, Title 24 Compliant
Features
CTA-2045 Communicator
Phase
Single
Item
Hybrid Electric Tank Water Heater
Energy Factor
4.07
Tank Capacity
80 gal
Operating Voltage
208 to 240V
WiFi Enabled
Yes
Minimum Wattage
4,500 W
Element Material
Stainless Steel
Included Valves
Temperature and Pressure Relief
Control Type
Smart Device/App
Equivalent BtuH
4,200 BtuH
Maximum Water Pressure
150 psi
Product Type
Electric Hybrid Tank Water Heater
First Hour Rating
87 gal
Power Consumption
5,000 W
Tank Insulation Material
Non-CFC Foam
Market
Commercial
Maximum Recovery Flow Rate
27 gph @ 90 Degrees F Rise
Includes Heat Pump
Heat Pump Included
Water Connection Location
Side, Top
Overheat Protection
Yes
Recovery Rate @ Rise
27 gph @ 90 Degrees F Rise
Hot Outlet Type
NPT

Description

Hybrid Electric Tank Water Heater, Operating Voltage 208 to 240V, Phase Single, Equivalent BtuH 4,200 BtuH, First Hour Rating 87 gal, Maximum Recovery Flow Rate 27 gph @ 90 Degrees F Rise, Overall Height 74.2 in, Power Consumption 5,000 W, Tank Capacity 80 gal, Tank Diameter 24.25 in, Market Commercial, Control Type Smart Device/App, Current 21 A, Element Material Stainless Steel, Energy Factor 4.07, Features CTA-2045 Communicator, Height to Hot Outlet 3.9 in, Height to T and P Valve 42.38 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.