85 gal Electric Water Heater, Single, Three Phase 57.7 in H

  • Mfr # ES85-18-G / 400631

  • Zoro # G412845623


product price: $5,133.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Tank Capacity
85 gal
Phase
Single, Three
Overall Height
57.7 in
Number of Elements
3
Market
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES85-18-G / 400631
Zoro #
G412845623
UPC #
020352403045
Country of Origin
United States

Dimensions

Overall Height
57.7 in
Tank Diameter
34 in

Details

Item
Electric Water Heater
Tank Capacity
85 gal
Phase
Single, Three
Number of Elements
3
Market
Commercial
Operating Voltage
208V AC
First Hour Rating
74 gal
Maximum Recovery Flow Rate
186 gph @ 40 Degrees F Rise
Equivalent BtuH
61,420 BtuH
Power Consumption
18,000 W
Product Type
Electric Tank Water Heater

Description

Electric Water Heater

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.