Anti-Vibration Pad - Rubber/Cork 2 In. X 2 In. X 7/8 In.

  • Mfr # 864002

  • Zoro # G712373291


product price: $0.84
/ea
Sold in multiples of 10 for $8.40

Key Features

Length (In.)
2 in.
Width (In.)
2 in.
Depth (In.)
0.875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
864002
Zoro #
G712373291
UPC #
662766268348
Country of Origin
Unknown

Dimensions

Length (In.)
2 in.
Width (In.)
2 in.
Depth (In.)
0.875 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.