Shop RHEEM
See all product information
Create Account
BLOWER & INDUCER WHEELS
- Mfr # PD703029
- Zoro # G925017647
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
54
Wheel Diameter
11 15/16 in
Rotation
CW Hub End
Wheel Width
11 15/16 in
Hub Type
Convex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PD703029
- Zoro #
- G925017647
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wheel Diameter
- 11 15/16 in
- Wheel Width
- 11 15/16 in
- Bore Diameter
- 1/2 in
Details
- Item
- BLOWER & INDUCER WHEELS
- Number of Blades
- 54
- Rotation
- CW Hub End
- Hub Type
- Convex
- Compatible with Manufacturer Model Number
- R96VA, R97MV, R97V-KSA, R97V-USA, R98MV, R98V-USA
- Compatible with Series
- R95TC
- Compatible with Brand
- Rheem-Ruud
- Includes Set Screws
- Yes
- Product Type
- Blower Wheel
- Compatible Series
- R95TC
- Compatible Manufacturer Part Number
- R96VA, R97MV, R97V-KSA, R97V-USA, R98MV, R98V-USA
- Compatible Manufacturer Model Number
- R96VA, R97MV, R97V-KSA, R97V-USA, R98MV, R98V-USA
Description
BLOWER & INDUCER WHEELS, Product Type Blower Wheel, Wheel Diameter 11 15/16 in, Wheel Width 11 15/16 in, Bore Diameter 1/2 in, Rotation CW Hub End, Hub Type Convex, Number of Blades 54, Includes Set Screws Yes, Compatible with Brand Rheem-Ruud, Compatible with Series R95TC, Compatible with Manufacturer Model Number R96VA, R97MV, R97V-KSA, R97V-USA, R98MV, R98V-USA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.