Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F, 208/240 VAC

  • Mfr # RTEX-08

  • Zoro # G8038829


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208/240
Amps - Water Heaters
33
Phase - Water Heaters
1
Temp. Range - Water Heaters
59 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTEX-08
Zoro #
G8038829
UPC #
020352683034
Country of Origin
China

Dimensions

Width
8-1/4"
Height to Top of Vent Connection
12.63"
Height
12-5/8"
Wire Size
8 AWG
Height to Top of Heater
12.63"
Depth
3-5/8"
Overall Height
12.63 in
Overall Width
8.25 in
Overall Depth
3.63 in
Cold Inlet Size
1/2 in
Manufacturer Warranty Length
5 yr Heating Chamber and 1 yr Parts

Details

Water Heater Design
Point-of-Use
Voltage - Water Heaters
208/240
Watts - Water Heaters
8000
Amps - Water Heaters
33
Phase - Water Heaters
1
Temp. Range - Water Heaters
59 Degrees to 140 Degrees F
Min. Flow Activation
0.30 gpm
Water Heater Application
General Purpose
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Mounting
Wall
Temp. Rise @ 2.5 GPM
22 Degrees F
Max. Flow Rate
3 gpm
Residential / Commercial
Both
Vent Type
Tankless Electric
Phase
single
Pressure Range
25 to 150 psi
Amps AC
33
Item - Water Heaters
Electric Tankless Water Heater
Watts
8000
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Elements
Lead-Free Replaceable Cartridge Insert
Voltage
208/240 VAC
Features
Endless Hot Water, Replaceable Heating Element, Adjustable Digital Temperature Display
Water Connection
1/2" NPT
Default Temperature
120 Degrees F
Standards
CSA Certified, ETL Listed, UL 499
Fuel Type
Electric
Temp. Rise @ 1.5 GPM
36 Degrees F
Tank Capacity
8 gal.
Temp. Range
59 Degrees to 140 Degrees F
Temp. Rise @ 2.5 GPM - Water Heaters
22 Degrees F
NEMA Rating
Not Rated
Includes
1/2 in NPT Adapters
Maximum Delivered Temperature
140 Degrees F
Operating Voltage
240V AC
Application
Bath Tub, Dishwasher, Kitchen Sinks, Standard Hand Sink, Standard Shower Head, Washing Machine, Water-Saver Shower Head
Housing Material
Brass
Current
33 A
Minimum Flow Activation
0.3 gpm
Minimum Delivered Temperature
80 Degrees F
Mounting Type
Wall Mounting
Adjustable Thermostat
Yes
Minimum Water Pressure
25 psi
Maximum Flow Rate
4.8 gpm
Market
Commercial, Residential
Temperature Rise @ Flow
14 Degrees F@ 1 gpm, 18 Degrees F @ 3 gpm, 22 Degrees F @ 2.5 gpm, 27 Degrees F @ 2 gpm, 36 Degrees F @ 1.5 gpm, 55 Degrees F@ 1 gpm
Control Type
Digital Display with Keypad
Cord Conductor Gauge
8 AWG Wire
Power Consumption
7,300 W
Element Material
Copper
Maximum Water Pressure
150 psi
Environment
Indoor

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate 4.8 gpm, Minimum Flow Activation 0.3 gpm, Overall Height 12.63 in, Overall Width 8.25 in, Overall Depth 3.63 in, Power Consumption 7,300 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Adjustable Thermostat Yes, Current 33 A, Environment Indoor, Market Commercial, Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.