Burner Assembly
- Mfr # AM39189
- Zoro # G4369915
product price:Â
$
1,696.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Metal
For Use With
3RA88
Material
Metal
Shell Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM39189
- Zoro #
- G4369915
- UPC #
- 662766496963
- Country of Origin
- United States
- Item
- Burner Assembly
- Material of Construction
- Metal
- For Use With
- 3RA88
- Material
- Metal
- Shell Material
- Metal
Description
Burner Assembly, Material Metal, For Use With 3RA88, Product Type Burner Assembly
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.