Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Certified Termination Kit

  • Mfr # SP20884

  • Zoro # G716556058


product price: $73.99
/ea

Key Features

Overall Depth
8 in
Includes Mounting Hardware
Yes
Standards
UL Certified
Overall Length
10 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP20884
Zoro #
G716556058
UPC #
662766620894
Country of Origin
United States

Dimensions

Overall Depth
8 in
Overall Length
10 in
Overall Height
8 in
Cable/Wire Length
36 in
Vent Connection Size
8 in
Outside Diameter
8 in
Overall Width
8 in

Details

Item
Certified Termination Kit
Includes Mounting Hardware
Yes
Standards
UL Certified
Material
Nylon (Cable/Duct Ties)
Includes
(2) 36 in Nylon Natural Cable/Duct Ties, (8) 8 x 3/8 SM Self Drill Screw, 2 in x 55 yd Duct Tape, 8 in Air Intake Terminal
Compatible Manufacturer Part Number
PROPH40 T2 RH400-15 / 702293, PROPH40 T2 RH400-30 / 702303, PROPH40 T2 RH400-SO / 702326, PROPH50 T2 RH400-15 / 702297, PROPH50 T2 RH400-30 / 702300, PROPH50 T2 RH400-SO / 702330, PROPH65 T2 RH400-15 / 702292, PROPH65 T2 RH400-30 / 702302, PROPH65 T2 RH400-SO / 702289, PROPH80 T2 RH400-15 / 702295, PROPH80 T2 RH400-30 / 702344, PROPH80 T2 RH400-S0 / 702287
Mounting Orientation
Horizontal
For Use With
Water Heater

Description

Certified Termination Kit, Compatible Manufacturer Part Number PROPH40 T2 RH400-15 / 702293, PROPH40 T2 RH400-30 / 702303, PROPH40 T2 RH400-SO / 702326, PROPH50 T2 RH400-15 / 702297, PROPH50 T2 RH400-30 / 702300, PROPH50 T2 RH400-SO / 702330, PROPH65 T2 RH400-15 / 702292, PROPH65 T2 RH400-30 / 702302, PROPH65 T2 RH400-SO / 702289, PROPH80 T2 RH400-15 / 702295, PROPH80 T2 RH400-30 / 702344, PROPH80 T2 RH400-S0 / 702287, For BTU Range Not Applicable, Mounting Orientation Horizontal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.