Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Tankless Water Heater, 28.56 in H

  • Mfr # RTGH-CSR11i

  • Zoro # G416389369


product price: $2,863.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTGH-CSR11i
Zoro #
G416389369
UPC #
0020352815190
Country of Origin
Japan

Details

Item
IKONIC Commercial Condensing Tankless w/ Recirculation

Description

Gas Tankless Water Heater, Fuel Type Natural Gas, Liquid Propane, Cold Inlet Size 3/4 in, Gas Inlet Size 3/4 in, Maximum Flow Rate 11.2 gpm, Maximum Heating Capacity 199,900 BTU/ft/sq ft/hr/ Degrees F, Minimum Flow Activation 0.4 gpm, Overall Depth 13.69 in, Overall Height 28.56 in, Overall Width 17.31 in, Thermal Efficiency 98 Percent, Condensing Yes, Environment Indoor, Outdoor, Market Commercial, Cold Inlet Type NPT, Energy Factor 0.96, Features Manifold Capable upto 32 Units

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.