Zoro Homepage

Commercial Gas Water Heater

  • Mfr # G76-180-1

  • Zoro # G613355693


product price: $8,652.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Tank Capacity
76 gal
Fuel Type
Natural Gas
Vent Type
Power Vent
Ignition Type
Direct Spark to Pilot
Features
Altitude Certifications, Anode Rods, Full-port, Full-flow Drain Valve, Innovative Technology, Low Profile Automatic Flue Damper, Space Saver Design, Stainless Steel Burners, SystemSentinel(TM) LED Diagnostic System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G76-180-1
Zoro #
G613355693
UPC #
020352396965
Country of Origin
United States

Dimensions

Tank Height
64 in
Hot Outlet Size
1 1/2 in
Height to T and P Valve
58.63 in
Height to Gas Inlet
7 in
Overall Height
68.81 in
Gas Inlet Size
3/4 in
Height to Cold Inlet
25 in
Height to Hot Outlet
58.63 in
Tank Diameter
26.25 in
Manufacturer Warranty Length
3 yr

Details

Tank Capacity
76 gal
Fuel Type
Natural Gas
Vent Type
Power Vent
Item
Commercial Gas Water Heater
Ignition Type
Direct Spark to Pilot
Features
Altitude Certifications, Anode Rods, Full-port, Full-flow Drain Valve, Innovative Technology, Low Profile Automatic Flue Damper, Space Saver Design, Stainless Steel Burners, SystemSentinel(TM) LED Diagnostic System
Standards
AHRI Certified, Canada CSA, LWH, UL Classified, US CSA (Star)
Operating Voltage
120/24V
Maximum Altitude
5,000 ft
Maximum Heating Capacity
180,000 BTU/ft/sq ft/hr/ Degrees F
Tank Insulation Material
Fiberglass
Maximum Delivered Temperature
180 Degrees F
Thermal Efficiency
80 %
Maximum Water Pressure
150 psi
Recovery Rate @ Rise
125 gph @ 140 Degrees F, 134 gph @ 130 Degrees F, 145 gph @ 120 Degrees F, 159 gph @ 110 Degrees F, 175 gph @ 100 Degrees F, 194 gph @ 90 Degrees F, 218 gph @ 80 Degrees F, 249 gph @ 70 Degrees F, 291 gph @ 60 Degrees F, 349 gph @ 50 Degrees F
Tank Outer Shell Material
Steel
Maximum Recovery Flow Rate
436 gph @ 40 Degrees F
Water Connection Location
Front, Rear, Top
Market
Commercial
First Hour Rating
228 gal
Included Valves
Temperature and Pressure Relief
Low NOx
No

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx No, First Hour Rating 228 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 180,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 68.81 in, Tank Diameter 26.25 in, Included Valves Temperature and Pressure Relief, Tank Capacity 76 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 436 gph @ 40 Degrees F, Market Commercial, Vent Type Power Vent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.