Zoro Homepage

Concentric Vent Termination, 3 In

  • Mfr # SP20245

  • Zoro # G4375551


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Application
Intake and Exhaust Pipes for Condensing Tankless Water Heater
Characteristics
Horizontal Or Vertical, 11-3/4 in Wide, 8 in Tall, 2-1/2 in Deep
Standards
California Proposition 65
Compatible Manufacturer Part Number
RTGH Series
Vent Connection Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP20245
Zoro #
G4375551
UPC #
662766496468
Country of Origin
United States

Dimensions

Vent Connection Size
3 in
Overall Height
8 in
Overall Length
8 in
Overall Width
11.75 in
Overall Depth
2.5 in

Details

Item
Concentric Vent Termination
Application
Intake and Exhaust Pipes for Condensing Tankless Water Heater
Characteristics
Horizontal Or Vertical, 11-3/4 in Wide, 8 in Tall, 2-1/2 in Deep
Standards
California Proposition 65
Compatible Manufacturer Part Number
RTGH Series
Mounting Orientation
Horizontal, Vertical
For Pipe Material
ABS, PVC
For BTU Range
Up to 199K BTU

Description

Concentric Vent Termination, Compatible Manufacturer Part Number RTGH Series, For BTU Range Up to 199K BTU, Mounting Orientation Horizontal, Vertical, Operating Voltage Not Applicable, Overall Depth 2.5 in, Overall Height 8 in, Overall Length 8 in, Overall Width 11.75 in, Product Type Concentric Vent Termination, Vent Connection Size 3 in, Application Intake and Exhaust Pipes for Condensing Tankless Water Heater, For Pipe Material ABS, PVC, Standards California Proposition 65

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.