Condenser Fan Motor, 1/5 hp
Mfr # 51-23055-11
Zoro # G5559751
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Frame
48
HP
1/5 hp
Motor Application
Blowers, Fans, Ventilators
Motor Design
1-Phase
Motor Mounting Type
Shell-Band, Shell-Screw, Thru-Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51-23055-11
Zoro #
G5559751
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2 in
Shaft Length
4 1/4 in
Body Dia.
5.6 in
Manufacturers Warranty Length
1 yr
Overall Length
7 13/16 in
Details
Frame
48
HP
1/5 hp
Item
Condenser Motor
Motor Application
Blowers, Fans, Ventilators
Motor Design
1-Phase
Motor Mounting Type
Shell-Band, Shell-Screw, Thru-Bolt
Motor Shaft Rotation
Reversible
No. of Speeds
1
OEM Replacement Brand
Rheem
Phase
Single
Voltage
208V; 230V
Motor Bearings
Sleeve
Full Load Amps
1.3 A
Capacitor Required
Included
Motor Shaft Design
Keyed
Application
Blower; Fan; Ventilators
Fits Brand
Rheem
For Use With
Universal
Usable @ 208V
Usable at 208V
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.3 A, 48 Frame, OEM Replacement Brand Rheem, Usable @ 208V Usable at 208V, Motor Shaft Rotation CW/CCW, Motor Mounting Type Belly Band, Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.