Shop RHEEM
See all product information
Create Account
ControlThermostat, Universal, NaturalGas
- Mfr # SP14339B
- Zoro # G4375682
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Type
Natural Gas
Material of Construction
Metal
Maximum Temperature Control
155 Degrees F
Compatible Manufacturer Part Number
42V50-65F, 42V75F, 6G50-65F, 6G75-75F, G50-65N, G75-75N-2, G75-75N-3, GG48T06YSK00, GG75T06ASK00, K RP75-75FV, PH2-50-65F, PH2-75F, RHG PRO50-65F, RHG PRO75F, RR75-75FVN, RUG PRO50-65F, RUG PRO75F, T50-65N, T75-75N-2, T75-75N-3
Includes
Gas Control Valve, Installation Instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP14339B
- Zoro #
- G4375682
- UPC #
- 662766496659
- Country of Origin
- Mexico
- Item
- Control Thermostat
- Type
- Natural Gas
- Material of Construction
- Metal
- Maximum Temperature Control
- 155 Degrees F
- Compatible Manufacturer Part Number
- 42V50-65F, 42V75F, 6G50-65F, 6G75-75F, G50-65N, G75-75N-2, G75-75N-3, GG48T06YSK00, GG75T06ASK00, K RP75-75FV, PH2-50-65F, PH2-75F, RHG PRO50-65F, RHG PRO75F, RR75-75FVN, RUG PRO50-65F, RUG PRO75F, T50-65N, T75-75N-2, T75-75N-3
- Includes
- Gas Control Valve, Installation Instructions
- Compatible Product Type
- Residential Gas Tank Heater
- Maximum Heating Capacity
- 70,000 BtuH
- Compatible Brand
- Universal
- Standards
- California Proposition 65
- Outlet Connection Type
- NPT
- Fuel Type
- Natural Gas
- Inlet Connection Type
- NPT
- Product Type
- Control Thermostat
Dimensions
- Inlet Connection Size
- 1/2 in
- Outlet Connection Size
- 3/4 in
Description
Gas Control Thermostat, Natural Gas, Material of Construction Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.