Zoro Homepage

Conversion Kit Assembly - E50, E85, E120 - Includes: AP10870LL-5 3, AP6708-9 3

  • Mfr # SP20551

  • Zoro # G012372215


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
1 in.
Width (In.)
1 in.
Depth (In.)
1 in.
Material
Stainless Steel
Includes
Kit includes: AP10870LL-5 (3), AP6708-9 (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP20551
Zoro #
G012372215
UPC #
662766605945
Country of Origin
Unknown

Dimensions

Length (In.)
1 in.
Width (In.)
1 in.
Depth (In.)
1 in.

Details

Material
Stainless Steel
Includes
Kit includes: AP10870LL-5 (3), AP6708-9 (3)
Voltage
480V

Description

  • •Conversions help increase heating speed
  • •Increase hot water output
  • •Improves recovery time
  • •Energy efficient
  • •Extends lifespan of the unit
  • •Improves performance in cold climates
  • •Detailed installation instructions included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.