Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conversion Kit Assembly - EGSP 208V/2000W

  • Mfr # SP20375

  • Zoro # G612371205


product price: $60.45
/ea

Key Features

Length (In.)
1 in.
Width (In.)
1 in.
Depth (In.)
1 in.
Includes
Detailed installation instructions
Voltage
208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP20375
Zoro #
G612371205
UPC #
20352706078
Country of Origin
Unknown

Dimensions

Length (In.)
1 in.
Width (In.)
1 in.
Depth (In.)
1 in.

Details

Includes
Detailed installation instructions
Voltage
208V

Description

  • •Faster heating
  • •Conversions help increase heating speed
  • •Increases hot water output
  • •Improves recovery time
  • •Energy efficient
  • •Improves performance in cold climates
  • •Improved flexibility
  • •Improves lifespan of unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.