Zoro Homepage

Conversion Kit Assembly - EGSP 480V/6000W

  • Mfr # SP20393

  • Zoro # G014574341


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Length (In.)
1 in
Width (In.)
1 in
Depth (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP20393
Zoro #
G014574341
UPC #
020352705996
Country of Origin
Unknown

Dimensions

Length (In.)
1 in
Width (In.)
1 in
Depth (In.)
1 in

Description

  • Genuine Rheem Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.