Shop RHEEM
See all product information
Create Account
Digital Vacuum Gauge (A2L Compatible)
- Mfr # 87-VG200
- Zoro # G622575648
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Basic Gauge Case Material
Plastic
Includes
Vacuum Guage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87-VG200
- Zoro #
- G622575648
- UPC #
- 750377771033
- Country of Origin
- United States
Details
- Basic Gauge Case Material
- Plastic
- Includes
- Vacuum Guage
- Item
- Vacuum Gauge
Description
Advanced measurement instrument provides continual digital readout of evacuation process on large five digit LCD. Measurement units are at the touch of a key. Advanced surface mount technology automatically compensates for ambient changes in the environment ensuring accuracy and consistency in performance. Advanced field-cleanable sensor is able to withstand 400 psi of positive pressure. Unit operates 30 hours on 9V alkaline battery with low battery indicator and auto-off feature.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.