Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rheem 240VAC, Commercial Electric Tankless Water Heater, Undersink, 9000 W RTE9

240VAC, Commercial Electric Tankless Water Heater, Undersink, 9000 W (Discontinued)

  • Mfr # RTE9
  • Zoro # G4376032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTE9
Zoro #
G4376032
UPC #
203525916744
Country of Origin
United States

Dimensions

Depth
3-1/4"
Height
10"
Width
7-1/4"
Wire Size
8 AWG

Details

Item
Electric Tankless Water Heater
Item - Water Heaters
Electric Tankless Water Heater
Water Heater Design
Point-of-Use
Water Heater Application
Undersink
Commercial / Residential
Commercial
Watts - Water Heaters
9000
Amps - Water Heaters
38
Voltage - Water Heaters
240
Min. Flow Activation
0.40 gpm
Phase - Water Heaters
1
Temp. Range - Water Heaters
0 Degrees to 125 Degrees F
Mounting
Horizontal
Includes
Pre-Wired 2 ft. Power Supply Cord
Water Connection
1/2" NPT
Elements
LEDs Indicate Active Element and Standby Mode
Max. Flow Rate
3 gpm
Temp. Rise @ 2.5 GPM - Water Heaters
25 Degrees F
Watts
9000
Temp. Rise @ 0.5 GPM
80 Degrees F
Amps AC
38
Standards
MET Certified to UL 477
Voltage
240VAC
Temp. Range
0 Degrees to 125 Degrees F
Phase
1
Temp. Rise @ 2.5 GPM
25 Degrees F
Temp. Rise @ 1.5 GPM
40 Degrees F
Residential / Commercial
Commercial
Features
Continuous Hot Water on Demand, Industry Leading Low-Flow Activation, External Temperature Control, Rugged Brass/Copper Heat Exchanger

Description

Electric Tankless Water Heater, Phase 1, Features Continuous Hot Water on Demand, Industry Leading Low-Flow Activation, External Temperature Control, Rugged Brass/Copper Heat Exchanger, Includes Pre-Wired 2 ft Power Supply Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.