Electric Thermostat - 90 To 150F Range 17 To 27F Differential with Manual Reset

  • Mfr # UV11698

  • Zoro # G612468257


product price: $17.69
/ea

Key Features

Length (In.)
8 in
Width (In.)
3.95 in
Depth (In.)
1.25 in
For Use With
Water Heaters
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV11698
Zoro #
G612468257
UPC #
20352484303
Country of Origin
Unknown

Dimensions

Length (In.)
8 in
Width (In.)
3.95 in
Depth (In.)
1.25 in

Details

For Use With
Water Heaters
Color
Black

Description

This T-O-D Style Upper-Element Thermostat is the most popular upper thermostat used in residential electric water heaters. These water heaters often have a innon-simultaneousin design, which means that only one heating element is on at any given time. This type of thermostat is for use in 2-element water heaters.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.