Zoro Homepage

Electric Water Heater, 120V, 3 gal

  • Mfr # PROE2 1 RH POU/615721

  • Zoro # G311963633


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
3 gal
Maximum Water Pressure
150 psi
Thermal Efficiency
Not Rated
Maximum Delivered Temperature
160 Degrees F
Standards
Low Lead Compliant, NAECA Requirements, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROE2 1 RH POU/615721
Zoro #
G311963633
UPC #
020352615721
Country of Origin
Mexico

Dimensions

Tank Height
14 in
Overall Width
9.75 in
Hot Outlet Size
1/2 in
Cold Inlet Size
1/2 in
Height to Hot Outlet
14 in
Tank Diameter
9.75 in
Manufacturer Warranty Length
6 yr
Overall Height
14 in

Details

Item
Electric Water Heater
Tank Capacity
3 gal
Maximum Water Pressure
150 psi
Thermal Efficiency
Not Rated
Maximum Delivered Temperature
160 Degrees F
Standards
Low Lead Compliant, NAECA Requirements, UL Listed
Includes
1/4 Turn Drain Valve, Hanging Bracket
Minimum Delivered Temperature
120 Degrees F
Automatic Thermostat
Yes
Hot Outlet Type
NPT
Included Valves
Temperature and Pressure Relief
Electrical Connection Type
Power Cord and Pl
Water Connection Location
Side
Number of Elements
1
Phase
Single
Maximum Recovery Flow Rate
15 gph @ 40 Degrees F
Operating Voltage
120V
Green Certification or Other Recognition
UL Energy Efficiency Certified
Cold Inlet Type
NPT
Market
Residential
Power Consumption
1,440 W
Element Material
Stainless Steel
Features
High Efficiency Heating Element, Over Temperature Protector, Automatic Thermostat

Description

Electric Water Heater, Operating Voltage 120V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 15 gph @ 40 Degrees F, Overall Height 14 in, Overall Width 9.75 in, Power Consumption 1,440 W, Tank Capacity 3 gal, Tank Diameter 9.75 in, Market Residential, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 1/2 in, Cold Inlet Type NPT, Current 12 A, Electrical Connection Type Power Cord and Pl, Element Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.