Rheem
30 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater
Mfr # PROE30 1 RH95 POU
Zoro # G9984301
original price:
$1,038.45
14% off
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$884.99
Free 30-Day Returns
Key Features
- Voltage 120V
- Amps AC 16.7 A
- Manufacturers Warranty Length 6 yr Limited Tank and Parts
- Commercial / Residential Residential
- Total Watts 2,000 W
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 S-511 NO LEAD STOP & WASTE (107-133NL)
- MOEN Shower Escutcheon (178755BN)
- BASIKS 1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", EPDM, Socket, 150 PSI (YS53-150EPS-PV)
- WESTBRASS Mushroom Tip Toe 1-1/2" NPSM Coarse Thread Bath Drain in Polished Chrome (D398R-26)
- RHEEM 19.9 gal., 277 VAC, 16.2 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 6 gal., 208 VAC, 9.6 Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 19.9 gal., 240 VAC, 25 Amps, Commercial Electric Water Heater (EGSP20)
- RHEEM 6 gal., 120 VAC, 12.5 Amps, Commercial Mini Tank Water Heater (EGSP6)
- RHEEM 15 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE15 1 RH POU)
- RHEEM 10 gal., 208 VAC, 9.6 A Amps, Commercial Mini Tank Water Heater (EGSP10)
- CHRONOMITE LABS 240VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/240)
- Rheem Point of Use Water Heaters