Zoro Homepage

Element - 277V/6000W Copper Resistored - 1 In. Screw-In Element

  • Mfr # AP10875QL-4

  • Zoro # G112372894


product price: $37.89
/ea

Key Features

Length (In.)
16 in.
Width (In.)
1.75 in.
Depth (In.)
1.75 in.
Voltage
277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP10875QL-4
Zoro #
G112372894
UPC #
20352704678
Country of Origin
Unknown

Dimensions

Length (In.)
16 in.
Width (In.)
1.75 in.
Depth (In.)
1.75 in.

Details

Voltage
277V

Description

  • •High-quality copper construction
  • •High power output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.