Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Valve, 10 Tons

  • Mfr # PD619096

  • Zoro # G904392864


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
R-22
Equalizer Type
External
Connection
Straight Through Solder
Evaporator Temp. Range (F)
0 to 40
Connector Inlet (In.)
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD619096
Zoro #
G904392864
UPC #
-
Country of Origin
United States

Dimensions

Outlet Connection Size
7/8 in
Inlet Connection Size
5/8 in

Details

Refrigerant
R-22
Equalizer Type
External
Connection
Straight Through Solder
Evaporator Temp. Range (F)
0 to 40
Connector Inlet (In.)
7/8 in
Item
Thermostatic Expansion Valve
Connector Outlet (In.)
5/8 in
Nominal Capacity (Tons)
10
Configuration
Straight-Thru
Operating Pressure - Maximum
450 psi
Product Type
Thermostatic Expansion Valve
Evaporator Temperature - Maximum
40 Degrees F
Outlet Connection Gender
Female
For Capacity - Maximum
10 ton
Nominal Capacity - R-22
10 ton
Inlet Connection Gender
Female
Valve Body Material
Brass
Evaporator Temperature - Minimum
0 Degrees F
Element Type
Removable
Inlet Connection Type
Sweat
Superheat Adjustment
Field Adjustable
For Refrigerant Type
R-22

Description

Thermostatic Expansion Valve, R-22, Nominal Capacity (Tons) 10, External, Straight Through Solder Connection, Connector Inlet (In.) 7/8 in, Connector Outlet (In.) 5/8 in, 0 to 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.