Gas Tankless Water Heater, 54.3 in H

  • Mfr # RTRS-FS632XLP

  • Zoro # G816389228


product price: $18,989.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTRS-FS632XLP
Zoro #
G816389228
UPC #
0020352834153
Country of Origin
Japan

Details

Item
IKONIC Commercial Tankless 5-unit exterior Free Standing Rack System, LP

Description

Gas Tankless Water Heater, Fuel Type Liquid Propane, Low NOx Yes, Cold Inlet Size 2 1/2 in, Gas Inlet Size 1 1/2 in, Maximum Flow Rate 27.6 gpm, Maximum Heating Capacity 1,199,400 BTU/ft/sq ft/hr/ Degrees F, Minimum Flow Activation 0.4 gpm, Overall Depth 31.25 in, Overall Height 54.3 in, Overall Width 63.33 in, Environment Outdoor, Market Commercial, Features Manifold Capable upto 32 Units, Prebuilt and Factory Configured Rack Systems Ready to Install, Gas Inlet Gender Male, Gas Inlet Type MNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.