Shop RHEEM
See all product information
Create Account
Gas Thermostat, Commercial
Mfr # SP11798B
Zoro # G2089193
product price:Â $383.99
/ea
Free Shipping & Returns
Key Features
Type
Commercial, High Limit
For Use With
5AU61, 5AU62, 5AU63, 6E743
Product Type
Thermostat
Standards
California Proposition 65
Fuel Type
Natural Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP11798B
- Zoro #
- G2089193
- UPC #
- 662766369601
- Country of Origin
- Mexico
Dimensions
- Inlet Connection Size
- 3/4 in
Details
- Item
- Pfister Sgl Pst Rng Ma 34S Tuscan Bronze
- Type
- Commercial, High Limit
- For Use With
- 5AU61, 5AU62, 5AU63, 6E743
- Product Type
- Thermostat
- Standards
- California Proposition 65
- Fuel Type
- Natural Gas
- Compatible Manufacturer Part Number
- 6E737B,6E738B,6E740A,6E740B,6E743A,G100-200,G100-200H,G100-250,G100-250-1,G100-250-8,G100-250A,G100-250H,G100-250H-8,G100-270,G100-270-1,G100-270-8,G100-270A,G100-270H,G100-270H-8,G100-310,G100-310A,G100-310H,G100-400,G100-400-1,G100-400A,G100-400A-1,G100-400AH,G100-400H,G100-400HT,G65-360,G65-360-1,G65-360A,G65-360A-1,G65-360AH,G65-360AH-1,G65-360H,G65-360H-1,G65-400,G65-400A,G65-400H,G72-250,G72-250A,G72-250AH,G72-250H,G72-300,G72-300A,G72-300H,G75-125,G75-125H,G76-180,G76-180-1,G76-180H,G76-180H-1,G76-200,G76-200-1,G76-200H,G77-500,G77-500A,G77-500AH,G82-156,G82-156H,G82-156HP,G85-300-1,G85-300H-1,G85-400,G85-400A,G85-400H,G91-200,G91-200-1,G91-200H,G91-200H-1,G91-300,G91-300A,G91-300H,GN100-200,GN100-200H,GN100-250,GN100-270,GN100-400,GN65-360,GN72-250,GN75-125,GN76-200,GN82-156,GN91-200,GN91-200H,GNU100-200,GNU100-250,GNU100-270,GNU100-400,GNU65-360,GNU72-250,GNU75-125,GNU76-200,GNU82-156,GNU91-200,GP100-150,GP100-150H,GP100-200,GP100-200H,GP100-250,HG100-270A,P100-200,PG91-200,RD71-360CE,RD85-400CE,RFD72-250CE,RFD72-250CEA,RFD75-125CE,RFD76-200CE,RFD82-156CE,RFD82-156CHE,RFD82-156CHEA,RFD91-200CE,RFD91-300CE,RFD91-300CEA,T100-200,T100-250,T100-250-8,T100-250A,T100-270-8,T100-270A,T100-310,T100-310A,T100-400,T100-400-1,T100-400A-1,T65-360-1,T65-360A,T65-360A-1,T65-400,T72-250,T72-300,T72-300A,T75-125,T76-180-1,T76-200,T76-200-1,T77-500A,T82-156,T85-300-1,T85-400,T85-400A,T91-200,T91-200-1,TN100-200,TN100-250,TN100-400,TN72-250,TN75-125,TN76-200,TN82-156,TN91-200,TNU100-200,TNU100-250,TNU100-270,TNU75-125,TNU82-156,TNU91-200
- Compatible Brand
- Rheem
- Inlet Connection Type
- NPT
- Compatible Series
- G
- Compatible Product Type
- Commercial Gas Water Heaters
- Maximum Temperature Control
- 180 Degrees F
- Includes
- Installation Instructions
Description
Thermostat, Fuel Type Natural Gas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.