Zoro Homepage

Gas Valve, 24V, 1/2" Inlet Size

  • Mfr # SP15132

  • Zoro # G7531050


product price: $591.99
/ea
Free Shipping & Returns

Key Features

BtuH Capacity
160,000 to 199,000
Coil Volts
24V
Inlet Size
1/2"
Outlet Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP15132
Zoro #
G7531050
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"

Details

BtuH Capacity
160,000 to 199,000
Coil Volts
24V
Item
Gas Valve

Description

Gas Valve 24V,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.