Gas Water Heater Control, 2-1/2" Shank L
Mfr # SP14270L
Zoro # G9529576
product price: $156.64
/ea
Free Shipping & Returns
Key Features
Temp. Range (F)
155 to 195
Mounting
3/4 in NPT
Shank Length (In.)
2 1/2 in
Capacity (BtuH)
36,800
Pilot
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP14270L
Zoro #
G9529576
UPC #
662766623369
Country of Origin
Mexico
Dimensions
Shank Length (In.)
2 1/2 in
Inlet Connection Size
1/2 in
Shank Length
2.5 in
Outlet Connection Size
1/2 in
Details
Item
Gas Water Heater Control
Temp. Range (F)
155 to 195
Mounting
3/4 in NPT
Capacity (BtuH)
36,800
Pilot
Fixed
Inlet
1/2 in NPT
Gas Type
NG
Outlet
1/2 in
Pressure Tap
Manifold
Maximum Heating Capacity
36,800 BTU/ft/sq ft/hr/ Degrees F
Maximum Temperature Control
195 Degrees F
Inlet Connection Type
NPT
Compatible Manufacturer Part Number
12G40V-38FN,22VR40FN,22VR50FN,22XR40FN,22XR50FN,42V60FN,6G40V-38FN,6G50V-36FN,GG40T06TXK00,GG50T06TXK00,P2R-40FN,P2R-50FN,PH2-60FN,PRO+G50-36U RH62,PRO+G50-36U RU62,PRO+G60-45U RH56,PROG40-38U RH62,PROG40-38U RU62,PROG50-36U RH62,PROG50-36U RU62,RHG PRO40FN,RHG PRO50FN,RHG PRO60FN,SG40T12TXK00,SG50T12TXK00,SG60T12YXS10
Fuel Type
Natural Gas
Outlet Connection Type
NPT
Standards
California Proposition 65
For Use With
Most Brands of Water Heaters
Controller Type
Thermostat
Minimum Temperature Control
155 Degrees F
Description
Gas Water Heater Control, Fuel Type Natural Gas, Controller Type Thermostat, Compatible Manufacturer Part Number 12G40V-38FN, 22VR40FN, 22VR50FN, 22XR40FN, 22XR50FN, 42V60FN, 6G40V-38FN, 6G50V-36FN, GG40T06TXK00, GG50T06TXK00, P2R-40FN, P2R-50FN, PH2-60FN, PRO+G50-36U RH62, PRO+G50-36U RU62, PRO+G60-45U RH56, PROG40-38U RH62, PROG40-38U RU62, PROG50-36U RH62, PROG50-36U RU62, RHG PRO40FN, RHG PRO50FN, RHG PRO60FN, SG40T12TXK00, SG50T12TXK00, SG60T12YXS10, Inlet Connection Size 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.