Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Water Heater Control, 2" Shank L

  • Mfr # SP14270K

  • Zoro # G9529591


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
155 to 195
Inlet
1/2 in NPT
Outlet
1/2 in
Pilot
Fixed
Mounting
3/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP14270K
Zoro #
G9529591
UPC #
662766623291
Country of Origin
Mexico

Dimensions

Shank Length (In.)
2 in
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in
Shank Length
2 in

Details

Item
Gas Water Heater Control
Temp. Range (F)
155 to 195
Inlet
1/2 in NPT
Outlet
1/2 in
Pilot
Fixed
Mounting
3/4 in NPT
Pressure Tap
Manifold
Capacity (BtuH)
36,800
Gas Type
NG
Minimum Temperature Control
155 Degrees F
Compatible Manufacturer Part Number
12G55-50F3, 22DV40F, 22DV40F-VX, 22DV40HF, 22DV50F, 22DV50F-VX, 42V50-50F, 42V50-50FSQ, 42V60FN, 6G40-38FN3, 6G40S-36FN3, 6G40S-38F3, 6G50-50F, 6G50S-40F3, 6G55-50F3, 6GDV40F, 6GDV40F3, 6GDV40HF, 6GDV40PF, 6GDV50F, 6GDV50F3, 9G50S-40F3, ECEG50S-40N CN61, ECEG60S-50N CN59, GG50S06CBT, GG60M06CBT, PG50S09CBT, PG60M09CBT, PH2-50-50F, PH2-50-50FSQ, PH2-50SF1, PH2-55-50F1, PH2-60FN, PH2DV40F, PH2DV40F-VX, PH2DV40HF, PH2DV40PF, PH2DV50F, PRO+G38-38U RH62, PRO+G38-38U RU62, PRO+G50S-36P CN61, PRO+G50S-40N CN61, PRO+G50S-40N RH61, PRO+G50S-40N RH61 H, PRO+G50S-40N RU61, PRO+G55-45U RH59, PRO+G55-50N RH59, PRO+G55-50N RH59 H, PRO+G55-50N RU59, PRO+G55-50N RU59 H, PRO+G60-45U RH56, PRO50-45BC6CG60-50BC, PROG38-38U RH62, PROG38-38U RU62, PROG38S-36U RH62, PROG38S-36U RU62, PROG40-34N RH59 DV H, PROG40-36N RH59 DVV, PROG40-36N RH62 DV, PROG40-36N RH62 DV H, PROG40-36N RU62 DV, PROG40-38N RH59 DV, PROG40-38N RU59 DV, PROG50-36N RH59 DVV, PROG50-36N RH60 DV, PROG50-36N RH60 DV H, PROG50-36N RU59 DVV, PROG50-36N RU60 DV, PROG50-38N RH58 DV, PROG50-38N RU58 DV, PROG50-50N RH58, PROG50-50N RU58, PROG50S-36N CN61 DV, PROG50S-36P CN61, PROG50S-38N CN58 DV, PROG50S-40N CN61, PROG50S-40N RH61, PROG50S-40N RH61 H, PROG50S-40N RU61, PROG60S-50N CN59, PROG60S-50P CN57, PROG60S-50P CN59, RDV50F, RHCG50S-40N CN61, RHCG60S-50N CN59, RHG PRO60FN, RHGPR50-5FSQ, RHGPRO50-50F, RHGPRO50-50FSQ, RR50-40BC, RR60-50BC, RR60-50PBC, RUGPRO50-50F, SCG38T03UN38U1, SG50S12CBT, SG60M12CBT, SG60T12YXS10, XG50S06EC40B0, XG50S09EC40B0, XG50T06DV36U0, XG50T06DV38U0, XG55T06EN45U0, XG60T12EC50B0
Controller Type
Thermostat
Maximum Temperature Control
195 Degrees F
Maximum Heating Capacity
36,800 BTU/ft/sq ft/hr/ Degrees F
For Use With
Most Brands of Water Heaters
Standards
California Proposition 65
Outlet Connection Type
NPT
Fuel Type
Natural Gas
Inlet Connection Type
NPT

Description

Gas Water Heater Control, Fuel Type Natural Gas, Controller Type Thermostat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.