Gasket
- Mfr # AP6948-3
- Zoro # G2398691
product price:Â
$
5.29
/ea
Key Features
Fits Brand
Rheem, Vangaurd
For Use With Mfr. Model Number
88H40/430171, 22V30SFV/493572, 42V40FV/493596, 42V50FV/493633, PDV40/601182, PDV50/601199, 43VP40E2EL/600123, 43VP50E2EL/600130, 43VP40E2/597409, 43VP50E2/597416
Product Type
Gasket for Dip Tube
Compatible Brand
Rheem, Vangaurd
Compatible Manufacturer Part Number
22V30SFV/493572, 42V40FV/493596, 42V50FV/493633, 43VP40E2/597409, 43VP40E2EL/600123, 43VP50E2/597416, 43VP50E2EL/600130, 88H40/430171, PDV40/601182, PDV50/601199
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP6948-3
- Zoro #
- G2398691
- UPC #
- 020352486284
- Country of Origin
- China
Dimensions
- Overall Height
- 0.25 in
- Outside Diameter
- 0.9 in
- Fits Chest Size
- OEM Genuine Factory Authorized Part(TM), Provides Uniform Heat Distribution for a Long-Lasting Performance, Seals the Connection between Dip Tubes and Water Heater Tanks, The Element Gasket is Part Number SP6708, The Gasket should be Replaced when Replacing this Element
Details
- Fits Brand
- Rheem, Vangaurd
- For Use With Mfr. Model Number
- 88H40/430171, 22V30SFV/493572, 42V40FV/493596, 42V50FV/493633, PDV40/601182, PDV50/601199, 43VP40E2EL/600123, 43VP50E2EL/600130, 43VP40E2/597409, 43VP50E2/597416
- Item
- Gasket
- Product Type
- Gasket for Dip Tube
- Compatible Brand
- Rheem, Vangaurd
- Compatible Manufacturer Part Number
- 22V30SFV/493572, 42V40FV/493596, 42V50FV/493633, 43VP40E2/597409, 43VP40E2EL/600123, 43VP50E2/597416, 43VP50E2EL/600130, 88H40/430171, PDV40/601182, PDV50/601199
- Features
- OEM Genuine Factory Authorized Part(TM), Provides Uniform Heat Distribution for a Long-Lasting Performance, Seals the Connection between Dip Tubes and Water Heater Tanks, The Element Gasket is Part Number SP6708, The Gasket should be Replaced when Replacing this Element
- Standards
- CSA Certified, UL
- Compatible Product Type
- Water Heaters
- Material
- Nitrile
- Shell Material
- Nitrile
Description
Gasket, Compatible Manufacturer Part Number 22V30SFV/493572, 42V40FV/493596, 42V50FV/493633, 43VP40E2/597409, 43VP40E2EL/600123, 43VP50E2/597416, 43VP50E2EL/600130, 88H40/430171, PDV40/601182, PDV50/601199, Outside Diameter 0.9 in, Material Nitrile, Overall Height 0.25 in, Compatible Grainger Part Number 1PZ87, 3WA59, 3WA61, 3WA65, 6FGU9, 6FGV0, 6FGV1, 6FGV2, 6FGV3, 6FGV4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.