Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Altitude Kit, Metal

  • Mfr # SP21065

  • Zoro # G8183387


original price: $803.99
9% off
new price: $723.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Amps
0.125 A
Material of Construction
Metal
For Use With
Rheem Commercial Gas Heaters
Connection Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP21065
Zoro #
G8183387
UPC #
662766675931
Country of Origin
United States

Dimensions

Connection Size
3/16 in
Dia. (In.)
6 in

Details

Item
High Altitude Kit
Material
Metal
Amps
0.125 A
Material of Construction
Metal
For Use With
Rheem Commercial Gas Heaters
Connection Type
Pressure Switch: Spade, Vent Damper: Molex
Includes
Inlet Plate, Red Ultra Low NOx Pressure Switch, Vent Hood Damper Assembly
Current
0.125 A
Compatible Manufacturer Part Number
GNU 100-200
Product Type
High Altitude Kit

Description

High Altitude Kit, Compatible Manufacturer Part Number GNU 100-200, Connection Size 3/16 in, Product Type High Altitude Kit, Connection Type Pressure Switch: Spade, Vent Damper: Molex, Current 0.125 A, For Use With Rheem Commercial Gas Heaters, Includes Inlet Plate, Red Ultra Low NOx Pressure Switch, Vent Hood Damper Assembly, Material Metal

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.