This item is Discontinued.

Rheem High Efficiency 10GPM Indoor Natural Gas Tnklss Water Heater W/Rcrcltr RTGH-RH10DVLN

High Efficiency 10GPM Indoor Natural Gas Tnklss Water Heater W/Rcrcltr (Discontinued)

  • Mfr # RTGH-RH10DVLN
  • Zoro # G2709160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTGH-RH10DVLN
Zoro #
G2709160
UPC #
20352689401
Country of Origin
Japan

Description

Rheem Prestige® RTGH-RH10DVLN-2 is a high efficiency condensing indoor natural gas tankless water heaters designed for continuous hot water. The recirculation pump with auto-learning programing not only provides instant hot water but also only provides it when needed. Industry leading low flow activation with a minimum flow rate and minimum activation flow rate of .50GPM. Ultra Low NOx burner meets SCAQMD rule requirements of safety for low emissions. Additional safety features include flame sensor, overheat cut off switch, gas and water leak detectors, and exhaust and water temperature sensors. Venting up to 100’ with 3” PVC or up to 50’ with 2” PVC pipe. Can be used with up to 5 bathrooms depending on inlet temperature; .94UEF (.96EF Canada), 199,000BTU efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.