Zoro Homepage
This item is Discontinued.
Rheem High Efficiency 9.5GPM Outdoor Liquid Propane Tankless Water Heater RTGH-95XLP-2

High Efficiency 9.5GPM Outdoor Liquid Propane Tankless Water Heater (Discontinued)

  • Mfr # RTGH-95XLP-2
  • Zoro # G2709206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTGH-95XLP-2
Zoro #
G2709206
UPC #
20352695952
Country of Origin
Japan

Description

Rheem Prestige® RTGH-95XLP-2 is a high efficiency condensing outdoor liquid propane tankless water heater designed for continuous hot water. Industry leading low flow activation with a minimum flow rate of .26GPM and minimum activation flow rate of .40GPM ensures hot water is received even in low demand situations. Ultra Low NOx burner meets SCAQMD rule requirements of safety with low emissions. While our exclusive Guardian Overheat Film Wrap prevents our units from reaching the dangerous temperatures others can. Add in our maintenance notification settings, self-diagnostic system and EcoNet enabled mobile app feature (additional kit available), buying the Rheem Prestige tankless water heater makes perfect sense. Included are also a built-in condensate neutralizer, digital remote control and 10ft. of thermostat wire. As this unit is meant for use outdoors, venting is not required. Can be used with up to 5 bathrooms depending on inlet temperature; .93UEF (.96EF Canada), 199,000BTU efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.