Zoro Homepage

LWD Element, Copper, 1-1/2 In, 240V, 4500W

  • Mfr # SP610160

  • Zoro # G4375664


product price: $64.39
/ea

Key Features

Type
Threaded (1-1/2 in)
Voltage
240 V
Watts
4,500 W
Style
Foldback
Insert Length (In.)
13 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP610160
Zoro #
G4375664
UPC #
662766497243
Country of Origin
Mexico

Dimensions

Insert Length (In.)
13 3/8 in
Mounting Hole Diameter
1 1/2 in
Insert Length
13.38 in
Element Width
0.32 in

Description

LWD Element, Watt Density Class LWD, Compatible Manufacturer Part Number CMR105245, CMR40245, CMR50245, CMR50245CN, CMRS5245, MR30245 C, MR30245US, MR40245, MR40245US, RHSME105-6, US40245, Element Mount Type Threaded Pipe, Element Type Foldback, Insert Length 13.38 in, Operating Voltage 240V AC, Power Consumption 4,500 W, Compatible Grainger Part Number 6E025, Compatible Heater Grainger Part Number 6E025, Element Width 0.32 in, For Potable Water Use No, Frequency 60 Hz, Includes Gasket Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.