Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LWD Element, Titanium, 1-1/2 In, 240V, 4500W

  • Mfr # SP213670

  • Zoro # G4375542


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Type
Threaded (1-1/2 in)
Voltage
240 V
Watts
4,500 W
Style
Foldback
Insert Length (In.)
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP213670
Zoro #
G4375542
UPC #
662766497267
Country of Origin
Mexico

Dimensions

Insert Length (In.)
16 1/2 in
Mounting Hole Diameter
1 1/2 in
Insert Length
16.5 in
Element Width
0.32 in

Details

Type
Threaded (1-1/2 in)
Voltage
240 V
Watts
4,500 W
Style
Foldback
Item
LWD Element
Fits
Residential Electric
For Use With
6EO23
Hz
60 Hz
Includes
Gasket and Instructions
Sheath Material
Titanium
Compatible Manufacturer Part Number
AWS050AW1245S, AWS085AW1245S, CM50345, CMR105245, CMR50245, CMR50245CN, CMRS5245, RHSME
Includes Gasket
Yes
Element Type
Foldback
Operating Voltage
240V AC
For Potable Water Use
No
Frequency
60 Hz
Element Mount Type
Threaded Pipe
Includes Mounting Hardware
Yes
Watt Density Class
LWD
Thread Type
UNF
Market
Residential
Power Consumption
4,500 W

Description

LWD Element, Watt Density Class LWD, Compatible Manufacturer Part Number AWS050AW1245S, AWS085AW1245S, CM50345, CMR105245, CMR50245, CMR50245CN, CMRS5245, RHSME, Element Mount Type Threaded Pipe, Element Type Foldback, Insert Length 16.5 in, Operating Voltage 240V AC, Power Consumption 4,500 W, Compatible Grainger Part Number 6E023, Compatible Heater Grainger Part Number 6E023, Element Width 0.32 in, For Potable Water Use No, Frequency 60 Hz, Includes Gasket Yes, Includes Mounting Hardware Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.