This item is Discontinued.

Rheem Mid-Efficiency 9.5GPM Outdoor Propane Tankless Water Heater W/ Econet RTG-95XELP-1

Mid-Efficiency 9.5GPM Outdoor Propane Tankless Water Heater W/ Econet (Discontinued)

  • Mfr # RTG-95XELP-1
  • Zoro # G2709179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTG-95XELP-1
Zoro #
G2709179
UPC #
20352681641
Country of Origin
Japan

Description

Rheem RTG-95XELP-1 is a mid-efficiency outdoor liquid propane tankless water heater designed for continuous hot water. Industry leading low flow activation with a minimum flow rate of .26GPM and minimum activation flow rate of .40GPM ensures hot water is received even in low demand situations. Ultra Low NOx burner meets SCAQMD rule requirements of safety with low emissions. While our exclusive Guardian Overheat Film Wrap prevents our units from reaching the dangerous temperatures others can. Add in our maintenance notification settings, self-diagnostic system and EcoNet enabled mobile app feature (included), buying the Rheem RTG tankless water heater makes perfect sense. Included are a digital remote control and 10ft. of thermostat wire. As this unit is for use outdoors no venting is required. Best if used with up to 4 bathrooms; .81-.82UEF (.82EF Canada), 199,000BTU efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.