Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rheem Motor 120V 825rpm 2Spd 48 1/6hp 51-27210-01

Motor 120V 825rpm 2Spd 48 1/6hp (Discontinued)

  • Mfr # 51-27210-01
  • Zoro # G7512659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-27210-01
Zoro #
G7512659
UPC #
00013263571569
Country of Origin
Mexico

Details

Item
Motor 120V 825rpm 2Spd 48 1/6hp

Description

Motor 120V 825rpm 2Spd 48 1/6hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.