Shop RHEEM
See all product information
Create Account
MOTORS - BLOWER
- Mfr # 51-106524-01
- Zoro # G425075826
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Shaft Diameter
1/2 in
Frame Size
48
Phase
Single
Shaft Length
2 1/2 in
Product Type
Fan and Blower Motor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51-106524-01
- Zoro #
- G425075826
- UPC #
- -
- Country of Origin
- Mexico
- Phase
- Single
- Item
- MOTORS - BLOWER
- Product Type
- Fan and Blower Motor
Dimensions
- Shaft Diameter
- 1/2 in
- Frame Size
- 48
- Shaft Length
- 2 1/2 in
Description
MOTORS - BLOWER, Single Phase
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.