MOTORS - BLOWER
- Mfr # 51-42537-01
- Zoro # G925075197
product price:Â
$
1,007.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
RHGE, RKKB, RPDC
Shaft Length
2 1/4 in
Frame Size
56HZ
Shaft Diameter
7/8 in
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51-42537-01
- Zoro #
- G925075197
- UPC #
- -
- Country of Origin
- Mexico
- Compatible Manufacturer Part Number
- RHGE, RKKB, RPDC
- Item
- MOTORS - BLOWER
- Phase
- Three
- Product Type
- Fan and Blower Motor
Dimensions
- Shaft Length
- 2 1/4 in
- Frame Size
- 56HZ
- Shaft Diameter
- 7/8 in
Description
MOTORS - BLOWER, Three Phase
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.