MOTORS - CONDENSER
- Mfr # 51-100999-02
- Zoro # G725075557
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Phase
Single
Product Type
Condenser Fan Motor
Frame Size
48
Shaft Diameter
1/2 in
Shaft Length
2 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51-100999-02
- Zoro #
- G725075557
- UPC #
- -
- Country of Origin
- Mexico
- Phase
- Single
- Product Type
- Condenser Fan Motor
- Compatible Manufacturer Part Number
- RANC, RAPC, RARA, RARL, RPNK, RPPB
- Item
- MOTORS - CONDENSER
Dimensions
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
- Shaft Length
- 2 15/16 in
Description
MOTORS - CONDENSER, Single Phase
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.